This item is Discontinued.

Nmc Safety Of Life At Sea Lower Life Raft To Water Sign, IMO186P IMO186P

Safety Of Life At Sea Lower Life Raft To Water Sign, IMO186P (Discontinued)

  • Mfr # IMO186P
  • Zoro # G9296767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMO186P
Zoro #
G9296767
UPC #
-
Country of Origin
United States

Dimensions

Size
6 in x 6 in

Details

Item
Safety Of Life At Sea Lower Life Raft To
Sign Material
Glow Vinyl Laminated
Operating Temp. Range
Up to 178°F
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting
Yes

Description

Safety Of Life At Sea Lower Life Raft To

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.