Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Safety Orientation Name: Job Site: Date: Hard Hat Label, Pk25 HH170

Safety Orientation Name: Job Site: Date: Hard Hat Label, Pk25 (Discontinued)

  • Mfr # HH170
  • Zoro # G9296730
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH170
Zoro #
G9296730
UPC #
88748111364
Country of Origin
United States

Dimensions

Width
2"
Height
2"

Details

Material
Pressure Sensitive Vinyl .002
Subject Matter
Safety
Language
English
Color
Black, White
Mounting Style
Adhesive
Legend
Safety Orientation Name: Job Site: Date:
Background Color
White on Blue
Legend/Background Color
Blue, White
Item
Safety Orientation Name: Job Site: Date:

Description

Safety Orientation Name: Job Site: Date:, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.