Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Protects People Banner, 36 in H x, 120 in W, Polyethylene

  • Mfr # BT31

  • Zoro # G9296651


product price: $87.69
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Height
36 in
Width
120 in
Double-Sided
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT31
Zoro #
G9296651
UPC #
88748100314
Country of Origin
United States

Dimensions

Height
36 in
Width
120 in

Details

Item
Safety Protects People Banner
Material
Polyethylene
Double-Sided
No

Description

Safety Protects People Banner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.