Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Trained Fall Protection Name Date Trained Hard Hat Label, Pk25, HH147

  • Mfr # HH147

  • Zoro # G9296852


product price: $16.39
/pk 25, $0.66/ea

Key Features

Material
Pressure Sensitive Vinyl .002
Width
2"
Height
2"
Subject Matter
Fall Prevention and Protection
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH147
Zoro #
G9296852
UPC #
88748111351
Country of Origin
United States

Dimensions

Width
2"
Height
2"

Details

Material
Pressure Sensitive Vinyl .002
Subject Matter
Fall Prevention and Protection
Language
English
Color
Black, White
Mounting Style
Adhesive
Legend
Safety Trained Fall Protection - Name - Date Trained
Background Color
Black, Yellow, White
Legend/Background Color
Black, Yellow
Item
Safety Trained Fall Protection Name Date

Description

Safety Trained Fall Protection Name Date, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.