Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Notice Permits Are Required In This Area Sign, SN24AC

  • Mfr # SN24AC

  • Zoro # G9297403


product price: $35.65
/ea

Key Features

Header
Notice
Legend
Parking Permits Are Required In This Area - Unauthorized Vehicles Will Be Towed
Height
14 in
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN24AC
Zoro #
G9297403
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Thickness
0.04 in

Details

Item
Security Notice Permits Are Required In
Header
Notice
Legend
Parking Permits Are Required In This Area - Unauthorized Vehicles Will Be Towed
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Wall
Printed Language
English
Sign Background Color
White
UV Resistant
Yes

Description

Security Notice Permits Are Required In

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.