Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self Lamination Caution Contains Pcbs Labels, Pk25

  • Mfr # HW4SL25

  • Zoro # G9297710


product price: $51.79
/pk 25, $2.07/ea

Key Features

Header
Caution
Material
Pressure Sensitive Vinyl .002
Width
6"
Height
6"
Subject Matter
Hazard Communication
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW4SL25
Zoro #
G9297710
UPC #
88748110869
Country of Origin
United States

Dimensions

Width
6"
Height
6"

Details

Header
Caution
Material
Pressure Sensitive Vinyl .002
Subject Matter
Hazard Communication
Language
English
Color
Black
Header Background Color
Yellow
Mounting Style
Adhesive-Backed
Legend
Contains PCBs (Polychlorinated Biphenyls)
Background Color
Black on Yellow
Legend/Background Color
Yellow
Item
Self Lamination Caution Contains Pcbs La

Description

Self Lamination Caution Contains Pcbs La, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.