Zoro Homepage

Self Lamination Hazardous Waste Label, Pk25

  • Mfr # HW1SL25

  • Zoro # G9297729


product price: $60.65
/pk 25, $2.43/ea

Key Features

Material
Pressure Sensitive Vinyl .002
Width
6"
Height
6"
Subject Matter
Hazard Communication
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW1SL25
Zoro #
G9297729
UPC #
88748110868
Country of Origin
United States

Dimensions

Width
6"
Height
6"

Details

Material
Pressure Sensitive Vinyl .002
Subject Matter
Hazard Communication
Language
English
Color
Black, Red
Mounting Style
Adhesive-Backed
Legend
Hazardous Waste - Federal Law Prohibits Improper Disposal
Background Color
Yellow, Red
Legend/Background Color
Yellow
Item
Self Lamination Hazardous Waste Label, P

Description

Self Lamination Hazardous Waste Label, P, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.