Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sidewalk Closed Ahead Cross Here With Arrow Sign, TM513J

  • Mfr # TM513J

  • Zoro # G9299223


product price: $68.79
/ea

Key Features

Legend
Sidewalk Closed Ahead Cross Here
Width
24 in
Height
18 in
Sign Material
Aluminum
Thickness
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM513J
Zoro #
G9299223
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
18 in
Thickness
0.08 in

Details

Item
Sidewalk Closed Ahead Cross Here With Ar
Legend
Sidewalk Closed Ahead Cross Here
Sign Material
Aluminum
Color
White

Description

Sidewalk Closed Ahead Cross Here With Ar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.