Zoro Homepage

Sign, Danger Wear Ppe When Handling Chem, 10 in Height, 14 in Width, Aluminum

  • Mfr # D626AB

  • Zoro # G9434831


product price: $19.85
/ea

Key Features

Header
DANGER
Legend
WEAR GOGGLES AND RUBBER GLO..
Width
14 in
Height
10 in
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D626AB
Zoro #
G9434831
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Sign,Danger Wear Ppe When Handling Chem
Header
DANGER
Legend
WEAR GOGGLES AND RUBBER GLO..
Sign Material
Aluminum

Description

Sign,Danger Wear Ppe When Handling Chem

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.