Zoro Homepage

Sign, Large Format Caution High Voltage, CAUTION, Aluminum, 28 in Width, 20 in Height

  • Mfr # C669AD

  • Zoro # G9462533


product price: $46.89
/ea

Key Features

Header
CAUTION
Legend
HIGH VOLTAGE
Material
Aluminum
Height
20 in
Indoor/Outdoor Usage
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C669AD
Zoro #
G9462533
UPC #
88748101726
Country of Origin
United States

Dimensions

Height
20 in
Width
28 in

Details

Item
Sign,Large Format Caution High Voltage
Header
CAUTION
Legend
HIGH VOLTAGE
Material
Aluminum
Indoor/Outdoor Usage
Indoor/Outdoor
Features
Good Chemical Resistance
Operating Temp. Range
Up to 150°F

Description

Sign,Large Format Caution High Voltage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.