Zoro Homepage

Sign, Large Format Caution Low Clearance, C552AD

  • Mfr # C552AD

  • Zoro # G8085044


product price: $45.69
/ea

Key Features

Legend
Low Clearance
Height
20 in
Thickness
0.04 in
Sign Mounting Style
Wall
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C552AD
Zoro #
G8085044
UPC #
-
Country of Origin
United States

Dimensions

Height
20 in
Width
28 in
Thickness
0.04 in

Details

Item
Sign,Large Format Caution Low Clearance
Legend
Low Clearance
Sign Material
Aluminum
Sign Mounting Style
Wall
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Legend Style
Message Only
Color
Black, Yellow
Sign Background Color
Yellow
Header
Caution
Type
Accident Prevention; Accident Prevention
Indoor/Outdoor Usage
Indoor, Outdoor
Standards
OSHA 29 CFR 1910.145
Printed Language
English
Legend Color
Black

Description

Sign,Large Format Caution Low Clearance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.