Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sign, Large Format Caution No Smoking, C564AC

  • Mfr # C564AC

  • Zoro # G8087896


product price: $34.89
/ea

Key Features

Legend
No Smoking
Sign Material
Aluminum
Height
14 in
Thickness
0.04 in
Sign Mounting Style
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C564AC
Zoro #
G8087896
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Thickness
0.04 in

Details

Item
Sign,Large Format Caution No Smoking
Legend
No Smoking
Sign Material
Aluminum
Sign Mounting Style
Wall
UV Resistant
Yes
Sign Shape
Rectangle
Header
Caution
Color
Black, Red, Yellow
Printed Language
English
Symbol
No Smoking
Legend Style
Message & Graphic

Description

Sign,Large Format Caution No Smoking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.