Zoro Homepage

Sign, Large Format Caution No Smoking, C564RD

  • Mfr # C564RD

  • Zoro # G8086304


product price: $29.19
/ea

Key Features

Legend
Caution - No Smoking
Sign Material
Plastic
Height
20in
Thickness
0.05in
Sign Mounting Style
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C564RD
Zoro #
G8086304
UPC #
-
Country of Origin
United States

Dimensions

Height
20in
Thickness
0.05in

Details

Item
Sign,Large Format Caution No Smoking
Legend
Caution - No Smoking
Sign Material
Plastic
Sign Mounting Style
Wall
Header
Caution
Sign Background Color
Black, Red, Yellow

Description

Sign,Large Format Caution No Smoking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.