Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C351AC
Zoro #
G8088614
UPC #
-
Country of Origin
United States
Dimensions
Size
14 in x 20 in
Details
Item
Sign,Large Format Caution Sfty Glass Req
Legend
SAFETY GLASSES REQUIRED BEYOND THIS POINT
Sign Material
Aluminum
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
Up to 150°F
Header
CAUTION
Mounting
Yes
Description
Sign,Large Format Caution Sfty Glass Req
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.