Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Sign, Large Format Caution Sfty Glass Req, C351AD C351AD

Sign, Large Format Caution Sfty Glass Req, C351AD (Discontinued)

  • Mfr # C351AD
  • Zoro # G8084642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C351AD
Zoro #
G8084642
UPC #
-
Country of Origin
United States

Dimensions

Size
20 in x 28 in

Details

Item
Sign,Large Format Caution Sfty Glass Req
Legend
SAFETY GLASSES REQUIRED BEYOND THIS POINT
Sign Material
Aluminum
Operating Temp. Range
Up to 150°F
Header
CAUTION
Mounting
Yes
Indoor/Outdoor Usage
Indoor/Outdoor

Description

Sign,Large Format Caution Sfty Glass Req

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.