Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sign, Lg Frm Danger Heavy Equipment Cros, D471AD

  • Mfr # D471AD

  • Zoro # G8085376


product price: $47.15
/ea

Key Features

Legend
Heavy Equipment Crossing
Sign Material
Aluminum
Height
20 in
Thickness
0.04 in
Sign Mounting Style
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D471AD
Zoro #
G8085376
UPC #
-
Country of Origin
United States

Dimensions

Height
20 in
Thickness
0.04 in

Details

Item
Sign,Lg Frm Danger Heavy Equipment Cros
Legend
Heavy Equipment Crossing
Sign Material
Aluminum
Sign Mounting Style
Wall
UV Resistant
Yes
Sign Shape
Rectangle
Header
Danger
Printed Language
English
Color
Black, Red, White
Legend Style
Message Only

Description

Sign,Lg Frm Danger Heavy Equipment Cros

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.