Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sign, Lg Frm Danger Heavy Equipment Cros, D471RD

  • Mfr # D471RD

  • Zoro # G8085288


product price: $32.29
/ea

Key Features

Legend
HEAVY EQUIPMENT CROSSING
Sign Material
Rigid Plastic
Size
20 in x 28 in
Sign Mounting Style
Yes
Operating Temp. Range
Up to 183°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D471RD
Zoro #
G8085288
UPC #
-
Country of Origin
United States

Dimensions

Size
20 in x 28 in

Details

Item
Sign,Lg Frm Danger Heavy Equipment Cros
Legend
HEAVY EQUIPMENT CROSSING
Sign Material
Rigid Plastic
Sign Mounting Style
Yes
Operating Temp. Range
Up to 183°F
Header
DANGER
Indoor/Outdoor Usage
Indoor/Outdoor

Description

Sign,Lg Frm Danger Heavy Equipment Cros

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.