Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger - High Voltage, Aluminum, 14in x Wall

  • Mfr # D49AC

  • Zoro # G8090556


product price: $36.69
/ea

Key Features

Legend
Danger - High Voltage
Sign Material
Aluminum
Height
14in
Thickness
0.04in
Sign Mounting Style
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D49AC
Zoro #
G8090556
UPC #
-
Country of Origin
United States

Dimensions

Height
14in
Thickness
0.04in

Details

Item
Sign,Lg Frm Danger High Voltage
Legend
Danger - High Voltage
Sign Material
Aluminum
Sign Mounting Style
Wall
Sign Background Color
Black, Red, White
Header
Danger

Description

Sign,Lg Frm Danger High Voltage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.