Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Sign, Lrg Form Dangr Construction Area, 20 in Height, 28 in Width, Aluminum D132AD

Sign, Lrg Form Dangr Construction Area, 20 in Height, 28 in Width, Aluminum (Discontinued)

  • Mfr # D132AD
  • Zoro # G9267592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D132AD
Zoro #
G9267592
UPC #
887481021430
Country of Origin
United States

Dimensions

Width
28 in
Height
20 in

Details

Item
Sign,Lrg Form Dangr Construction Area
Header
DANGER
Legend
CONSTRUCTION AREA
Sign Material
Aluminum

Description

Sign,Lrg Form Dangr Construction Area

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.