
Single Phase 2x9 Vinyl
Mfr # J2033O
Zoro # G9008271
product price: $36.99
/eaKey Features
Legend
Single Phase
Color
Black, Orange
Language
English
Size
2 x 9
Package Type
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J2033O
Zoro #
G9008271
UPC #
-
Country of Origin
United States
Dimensions
Size
2 x 9
Length (In.)
9
Height (In.)
2
Details
Item
Single Phase 2x9 Vinyl
Legend
Single Phase
Color
Black, Orange
Language
English
Package Type
Roll
Message Type
Electrical Markers
Adhesive Type
Pressure Sensitive Adhesive
Material Type
Pressure Sensitive Vinyl
Coating
Sign Muscle (r)
Special Features
Waterproof, Chemical Resistant, Graffiti Proof
Graphics
Blank
Description
Single Phase 2x9 Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.