This item is Discontinued.

Nmc Sludge Pressure Sensitive, Pk25, B1231Y B1231Y

Sludge Pressure Sensitive, Pk25, B1231Y (Discontinued)

  • Mfr # B1231Y
  • Zoro # G9299950
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1231Y
Zoro #
G9299950
UPC #
88748100268
Country of Origin
United States

Dimensions

Width
9 in
Height
1 in
Character Height
3/4 in

Details

Item
Sludge Pressure Sensitive, Pk25
Legend
SLUDGE
Material
Pressure Sensitive Vinyl
Max. Temp.
178°F

Description

Sludge Pressure Sensitive, Pk25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.