Zoro Homepage

Small Lockout Station

  • Mfr # LOS4

  • Zoro # G9299862


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) Board, (4) Padlocks, (2) 1" Hasps, (1) 10-pack of Tags
Overall Height
12 in
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOS4
Zoro #
G9299862
UPC #
88748106099
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Width
8 in

Details

Item
Small Lockout Station
Includes
(1) Board, (4) Padlocks, (2) 1" Hasps, (1) 10-pack of Tags

Description

Small Lockout Station

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.