Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spanish Write On Scoreboard This Company, 28 in Height, 20 in Width, Aluminum

  • Mfr # WS2SP

  • Zoro # G9300422


product price: $46.95
/ea

Key Features

Legend
Esta Empresa Ha Trabajado Dias Sin Un Accidente
Width
20 in
Height
28 in
Sign Material
Aluminum
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS2SP
Zoro #
G9300422
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Height
28 in
Thickness
0.04 in

Details

Item
Spanish Write On Scoreboard This Company
Legend
Esta Empresa Ha Trabajado Dias Sin Un Accidente
Sign Material
Aluminum

Description

Spanish Write On Scoreboard This Company

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.