Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Special Use Extinguisher Sign, 12 in Height, 9 in Width, Rigid Plastic

  • Mfr # FXPMSKR

  • Zoro # G9300337


product price: $11.35
/ea

Key Features

Sign Material
Rigid Plastic
Width
9 in
Height
12 in
Operating Temp. Range
Up to 183°F
Features
Good Chemical Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FXPMSKR
Zoro #
G9300337
UPC #
-
Country of Origin
United States

Dimensions

Width
9 in
Height
12 in

Details

Item
Special Use Extinguisher Sign
Sign Material
Rigid Plastic
Operating Temp. Range
Up to 183°F
Features
Good Chemical Resistance
Mounting
Yes
Application
Indoor/Outdoor

Description

Special Use Extinguisher Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.