Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Limit 20 Sign, TM20J

  • Mfr # TM20J

  • Zoro # G9300571


product price: $67.15
/ea

Key Features

Legend
Speed Limit 20
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Post
Sign Background Color
Black, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM20J
Zoro #
G9300571
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.08in

Details

Item
Speed Limit 20 Sign
Legend
Speed Limit 20
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Post
Sign Background Color
Black, White
Double Sided
No
Standards
MUTCD Compliant
Legend Color
Black
Features
Chemical Resistant, Graffiti Proof, UV Resistant

Description

Speed Limit 20 Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.