Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Limit 20 Sign, TM20K

  • Mfr # TM20K

  • Zoro # G9300510


product price: $80.69
/ea
Free Shipping & Returns

Key Features

Legend
Speed Limit 20
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Post
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM20K
Zoro #
G9300510
UPC #
088748109162
Country of Origin
United States

Dimensions

Thickness
0.08 in

Details

Item
Speed Limit 20 Sign
Legend
Speed Limit 20
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Post
Printed Language
English
Sign Background Color
White
Retroreflective Grade
High Intensity
UV Resistant
Yes
Double Sided
No
Legend Style
Message Only
Legend Color
Black
Standards
MUTCD Compliant
Color
Black, White
Features
Chemical-Resistant, Graffitiproof

Description

Speed Limit 20 Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.