Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Limit 25 Sign, TM21K

  • Mfr # TM21K

  • Zoro # G9300669


product price: $80.69
/ea
Free Shipping & Returns

Key Features

Width
18 in
Height
24 in
Sign Material
Aluminum
Features
Good Chemical Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM21K
Zoro #
G9300669
UPC #
088748109184
Country of Origin
United States

Dimensions

Width
18 in
Height
24 in

Details

Item
Speed Limit 25 Sign
Sign Material
Aluminum
Features
Good Chemical Resistance

Description

Speed Limit 25 Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.