Zoro Homepage

Spill Response Equipment 3-View Sign, VS24W

  • Mfr # VS24W

  • Zoro # G9389928


product price: $12.15
/ea

Key Features

Legend
Spill Repsonse Equipment
Sign Material
PVC
Height
8-3/4 in
Width
5-3/4 in
Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS24W
Zoro #
G9389928
UPC #
88748109535
Country of Origin
United States

Dimensions

Height
8-3/4 in
Width
5-3/4 in
Thickness
1/8 in

Details

Item
Spill Response Equipment Sign,3-View
Legend
Spill Repsonse Equipment
Sign Material
PVC
Operating Temp. Range
Up to 190°F
Color
White
Indoor/Outdoor Usage
Indoor

Description

Spill Response Equipment Sign,3-View

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.