
Spontaneously Combustible 4 Dot Placard Sign
Mfr # DL48TB
Zoro # G9300842
product price: $1.69
/eaSold in multiples of 7 for $11.83
Key Features
Material
Tag Board, Card Stock Vinyl
Height
10-3/4 in
Width
10-3/4 in
Standards
DOT 49 CRF 172.519
Legend Color
Black and Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL48TB
Zoro #
G9300842
UPC #
88748113016
Country of Origin
United States
Dimensions
Height
10-3/4 in
Width
10-3/4 in
Details
Item
Spontaneously Combustible 4 Dot Placard
Legend
Spontaneously Combustible 4
Material
Tag Board, Card Stock Vinyl
Standards
DOT 49 CRF 172.519
Legend Color
Black and Red
Background Color
White
Language
English
Features
UV Resistant, Chemical Resistant, Graffiti Proof
Description
Spontaneously Combustible 4 Dot Placard
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.