Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spontaneously Combustible 4 Dot Placard, Tag Board, Card Stock Vinyl, 10-3/4 in Width, , 10 PK

  • Mfr # DL48TB10

  • Zoro # G9300809


product price: $9.69
/pk 10, $0.97/ea

Key Features

Legend
Spontaneously Combustible
Material
Tag Board, Card Stock Vinyl
Height
10-3/4 in
Width
10-3/4 in
Standards
DOT 49 CFR 172.519, Hazardous Class 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL48TB10
Zoro #
G9300809
UPC #
88748113017
Country of Origin
United States

Dimensions

Height
10-3/4 in
Width
10-3/4 in

Details

Item
Spontaneously Combustible 4 Dot Placard
Legend
Spontaneously Combustible
Material
Tag Board, Card Stock Vinyl
Standards
DOT 49 CFR 172.519, Hazardous Class 4
Tag Color
Red and Black on White
Language
English
Features
Chemical Resistant, Graffiti Proof
Type
Placard
Format
Message and Graphic
UV Resistant
Yes

Description

Spontaneously Combustible 4 Dot Placard, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.