Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

State Handicapped Parking Only Ohio Sign, TMS331G

  • Mfr # TMS331G

  • Zoro # G9301667


product price: $26.45
/ea

Key Features

Legend
Parking Only Maximum Fine $500.00
Height
18in
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Post
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMS331G
Zoro #
G9301667
UPC #
-
Country of Origin
United States

Dimensions

Height
18in
Thickness
0.04in

Details

Item
Handicap Parking Sign
Legend
Parking Only Maximum Fine $500.00
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Post
Sign Background Color
Blue, Green, White

Description

State Handicapped Parking Only Ohio Sign

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.