Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

State Handicapped Parking Plaque $250 Fine Minimum, TMAS15J

  • Mfr # TMAS15J

  • Zoro # G9301682


product price: $25.35
/ea

Key Features

Legend
Maximum Penalty $250
Height
9 in
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Post
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TMAS15J
Zoro #
G9301682
UPC #
-
Country of Origin
United States

Dimensions

Height
9 in
Thickness
0.08 in

Details

Item
Handicap Parking Sign
Legend
Maximum Penalty $250
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Post
Retroreflective Grade
Engineer Grade
UV Resistant
Yes
Double Sided
No
Legend Style
Message Only
Subject Matter
Tow Away
Color
Green, White

Description

State Handicapped Parking Plaque $250 Fi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.