Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

State Handicapped Parking Tow Away Zone Florida Sign, TMS313G

  • Mfr # TMS313G

  • Zoro # G9301859


product price: $29.25
/ea

Key Features

Legend
Parking By Disabled Permit Only Tow-Away Zone And Fine Up To $250
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Post
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMS313G
Zoro #
G9301859
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.04 in

Details

Item
Handicap Parking Sign
Legend
Parking By Disabled Permit Only Tow-Away Zone And Fine Up To $250
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Post
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Non-Reflective
UV Resistant
Yes
Double Sided
No
Legend Color
Blue
Legend Style
Message & Graphic
Symbol
Handicap Symbol
Standards
ADA Compliant
Subject Matter
ADA Traffic & Parking
Color
White, Blue

Description

State Handicapped Parking Tow Away Zone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products