Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

State Handicapped Reserved Parking California Sign, TMS307G

  • Mfr # TMS307G

  • Zoro # G9301947


product price: $41.55
/ea

Key Features

Legend
Handicap Parking Only, Minimum Fine $250
Height
24 in
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Post
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMS307G
Zoro #
G9301947
UPC #
-
Country of Origin
United States

Dimensions

Height
24 in
Thickness
0.04 in

Details

Item
Handicap Parking Sign
Legend
Handicap Parking Only, Minimum Fine $250
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Post
Retroreflective Grade
Non-Reflective
UV Resistant
Yes
Double Sided
No
Subject Matter
Reserved Parking
Symbol
Handicap Symbol
Legend Style
Message & Graphic
Color
Blue, White

Description

State Handicapped Reserved Parking Calif

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.