Zoro Homepage

Stop Ahead Symbol With Arrow Sign, TM609DG

  • Mfr # TM609DG

  • Zoro # G9302811


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Height
30 in
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Post
Retroreflective Grade
Diamond Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM609DG
Zoro #
G9302811
UPC #
-
Country of Origin
United States

Dimensions

Height
30 in
Thickness
0.08 in

Details

Item
Stop Ahead Symbol With Arrow Sign
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Post
Retroreflective Grade
Diamond Grade
UV Resistant
Yes
Double Sided
No
Standards
MUTCD
Legend Style
Graphic Only
Symbol
Stop Sign, Up Arrow
Color
Black, Red, Yellow

Description

Stop Ahead Symbol With Arrow Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.