Zoro Homepage

Stop For Pedestrian In Crosswalk Sign, 18" W, 24" H, Aluminum

  • Mfr # TM168K

  • Zoro # G9302933


product price: $81.69
/ea
Free Shipping & Returns

Key Features

Header
Stop
Legend
For Pedestrians In Crosswalk
Width
18"
Height
24"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM168K
Zoro #
G9302933
UPC #
88748109111
Country of Origin
United States

Dimensions

Width
18"
Height
24"

Details

Item
Stop For Pedestrian In Crosswalk Sign
Header
Stop
Legend
For Pedestrians In Crosswalk
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Retroreflective Grade
High Intensity Prismatic

Description

Stop For Pedestrian In Crosswalk Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.