Zoro Homepage

Stop Pedestrian Crossing Sign, 18" W, 24" H, Aluminum

  • Mfr # TM172J

  • Zoro # G9303021


product price: $71.99
/ea

Key Features

Header
Stop Graphic
Legend
Pedestrian Crossing
Width
18"
Height
24"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM172J
Zoro #
G9303021
UPC #
88748109121
Country of Origin
United States

Dimensions

Width
18"
Height
24"

Details

Item
Stop Pedestrian Crossing Sign
Header
Stop Graphic
Legend
Pedestrian Crossing
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Retroreflective Grade
Engineer

Description

Stop Pedestrian Crossing Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.