Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stop Sign, 18" W, 18" H, Plastic

  • Mfr # TM34R

  • Zoro # G9303161


product price: $22.69
/ea

Key Features

Width
18"
Height
18"
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TM34R
Zoro #
G9303161
UPC #
88748109241
Country of Origin
United States

Dimensions

Width
18"
Height
18"

Details

Item
Stop Sign
Sign Material
Plastic

Description

Stop Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.