Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Student Drop-off And Pick-up Area Sign, 30 in Height, Aluminum, Diamond

  • Mfr # TM199DG

  • Zoro # G9303399


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Legend
Student Pick Up Area
Height
30 in
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Post
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM199DG
Zoro #
G9303399
UPC #
-
Country of Origin
United States

Dimensions

Height
30 in
Thickness
0.08 in

Details

Item
Student Drop-off And Pick-up Area Sign
Legend
Student Pick Up Area
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Post
Retroreflective Grade
Diamond Grade
UV Resistant
Yes
Double Sided
No
Legend Style
Message Only
Standards
MUTCD
Color
Black, Yellow

Description

Student Drop-off And Pick-up Area Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.