Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nmc Symbol Fire Alarm Panel Imo Label, 6 in Height, 6 in Width, Glow Rigid Laminated IMO108R

Symbol Fire Alarm Panel Imo Label, 6 in Height, 6 in Width, Glow Rigid Laminated (Discontinued)

  • Mfr # IMO108R
  • Zoro # G9304169
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMO108R
Zoro #
G9304169
UPC #
88748105629
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in

Details

Item
Symbol Fire Alarm Panel Imo Label
Sign Material
Glow Rigid Laminated
Operating Temp. Range
Up to 183°F
Application
Indoor/Outdoor
Mounting
Yes
Features
Good Chemical Resistance

Description

Symbol Fire Alarm Panel Imo Label

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.