
Symbol Fire Extinguisher Powder P2 Imo L, 6 in Height, 6 in Width, Glow Rigid Laminated (Discontinued)
- Mfr # IMO161R
- Zoro # G9304360
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IMO161R
Zoro #
G9304360
UPC #
88748105735
Country of Origin
United States
Dimensions
Width
6 in
Height
6 in
Details
Item
Symbol Fire Extinguisher Powder P2 Imo L
Sign Material
Glow Rigid Laminated
Operating Temp. Range
Up to 183°F
Mounting
Yes
Application
Indoor/Outdoor
Features
Good Chemical Resistance
Description
Symbol Fire Extinguisher Powder P2 Imo L
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.