Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nmc Symbol Flame Detector Imo Label, IMO109P IMO109P

Symbol Flame Detector Imo Label, IMO109P (Discontinued)

  • Mfr # IMO109P
  • Zoro # G9304318
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMO109P
Zoro #
G9304318
UPC #
-
Country of Origin
United States

Dimensions

Size
6 in x 6 in

Details

Material
Glow Vinyl Laminated
Item
Symbol Flame Detector Imo Label
Operating Temp. Range
Up to 178°F
Features
Good Chemical Resistance
Indoor/Outdoor Usage
Indoor/Outdoor

Description

Symbol Flame Detector Imo Label

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.