Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Symbol Primary Escape Imo Label, IMO189P

  • Mfr # IMO189P

  • Zoro # G9304850


product price: $8.29
/ea

Key Features

Material
Glow Vinyl Laminated
Operating Temp. Range
Up to 178°F
Features
Good Chemical Resistance
Indoor/Outdoor Usage
Indoor/Outdoor
Size
6 in x 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IMO189P
Zoro #
G9304850
UPC #
-
Country of Origin
United States

Dimensions

Size
6 in x 6 in

Details

Material
Glow Vinyl Laminated
Item
Symbol Primary Escape Imo Label
Operating Temp. Range
Up to 178°F
Features
Good Chemical Resistance
Indoor/Outdoor Usage
Indoor/Outdoor

Description

Symbol Primary Escape Imo Label

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.