Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Symbol Primary Escape Imo Label, IMO189R

  • Mfr # IMO189R

  • Zoro # G9304832


product price: $9.15
/ea

Key Features

Material
Glow Rigid Laminated
Features
Good Chemical Resistance
Operating Temp. Range
Up to 183°F
Size
6 in x 6 in
Indoor/Outdoor Usage
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMO189R
Zoro #
G9304832
UPC #
-
Country of Origin
United States

Dimensions

Size
6 in x 6 in

Details

Material
Glow Rigid Laminated
Item
Symbol Primary Escape Imo Label
Features
Good Chemical Resistance
Operating Temp. Range
Up to 183°F
Indoor/Outdoor Usage
Indoor/Outdoor

Description

Symbol Primary Escape Imo Label

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.