Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Symbol Remote Ventilation Shutoff Imo Label, IMO175P IMO175P

Symbol Remote Ventilation Shutoff Imo Label, IMO175P (Discontinued)

  • Mfr # IMO175P
  • Zoro # G9305051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMO175P
Zoro #
G9305051
UPC #
-
Country of Origin
United States

Dimensions

Size
6 in x 6 in

Details

Item
Symbol Remote Ventilation Shutoff Imo La
Sign Material
Glow Vinyl Laminated
Operating Temp. Range
Up to 178°F
Mounting
Yes
Indoor/Outdoor Usage
Indoor/Outdoor

Description

Symbol Remote Ventilation Shutoff Imo La

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.