Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Symbol Sprinkler Installation Imo Label, IMO127P IMO127P

Symbol Sprinkler Installation Imo Label, IMO127P (Discontinued)

  • Mfr # IMO127P
  • Zoro # G9305261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMO127P
Zoro #
G9305261
UPC #
-
Country of Origin
United States

Dimensions

Size
6 in x 6 in

Details

Material
Glow Vinyl Laminated
Item
Symbol Sprinkler Installation Imo Label
Features
Good Chemical Resistance
Operating Temp. Range
Up to 178°F
Indoor/Outdoor Usage
Indoor/Outdoor

Description

Symbol Sprinkler Installation Imo Label

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.