Zoro Homepage

Tape, Hazard, Brown, 2"x36 Yd

  • Mfr # T212

  • Zoro # G6012971


product price: $11.19
/ea

Key Features

Tape Backing Material
Vinyl
Tape Width
2 in
Tape Length
108in
Tape Thickness
0.002 in
Standards
OSHA 29 CFR 1910.144(a)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T212
Zoro #
G6012971
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
2 in
Tape Length
108in
Tape Thickness
0.002 in

Details

Item
Tape,Hazard,Brown,2"x36 Yd
Tape Backing Material
Vinyl
Standards
OSHA 29 CFR 1910.144(a)
Shape
Tape
Features
Self-Adhesive Backing, Waterproof, Wear-Resistant

Description

Tape,Hazard,Brown,2 In.x36 Yd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.