
Tape, Hazard, Green, 2"x36 Yd
Mfr # T208
Zoro # G6014800
product price: $11.19
/eaKey Features
Tape Width
2 in
Tape Length
108 ft
Tape Adhesive
Self-Adhesive
Tape Thickness
0.002 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T208
Zoro #
G6014800
UPC #
-
Country of Origin
United States
Dimensions
Tape Width
2 in
Tape Length
108 ft
Tape Thickness
0.002 in
Details
Item
Tape,Hazard,Green,2"x36 Yd
Tape Adhesive
Self-Adhesive
Material
Vinyl
Features
Waterproof, Wear-Resistant
Standards
OSHA 29 CFR 1910.144(a)
Description
Tape,Hazard,Green,2 In.x36 Yd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.