
Tape, Hazard, Orange, 2"x36 Yd
Mfr # T209
Zoro # G6014003
product price: $11.19
/eaKey Features
Tape Width
2 in
Tape Length
108 ft
Tape Adhesive
Self-Adhesive
Tape Thickness
0.002 in
Tape Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T209
Zoro #
G6014003
UPC #
-
Country of Origin
United States
Dimensions
Tape Width
2 in
Tape Length
108 ft
Tape Thickness
0.002 in
Details
Item
Tape,Hazard,Orange,2"x36 Yd
Tape Adhesive
Self-Adhesive
Tape Color
Orange
Material
Vinyl
Features
Waterproof, Wear-Resistant
Description
Tape,Hazard,Orange,2 In.x36 Yd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.