Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Target Organ Effective Label, Pk10 HM46

Target Organ Effective Label, Pk10 (Discontinued)

  • Mfr # HM46
  • Zoro # G9305499
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM46
Zoro #
G9305499
UPC #
88748105569
Country of Origin
United States

Dimensions

Width
2-1/2"
Height
6"

Details

Material
Pressure Sensitive Vinyl
Standards
OSHA 29 CFR-1910.1200
Subject Matter
Hazard Communication
Language
English
Shape
Rectangle
Color
Black
Mounting Style
Adhesive-Backed
Legend
Route of Entry - Chronic Health Effects - Physical Hazards - Target Organs
Background Color
Black, Blue, White
Legend/Background Color
Blue
Item
Target Organ Effective Label, Pk10

Description

Target Organ Effective Label, Pk10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.